115V 9,000 BTU/H Wall Mounted Indoor Unit
115V 9,000 BTU/H Wall Mounted Indoor Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A2L Compatible
- 115V Compatible
- Quiet Operation
- Turbo, ECO, Self Clean, Timer, Sleep Modes, and more.
- 4-Way Fan position coverage
- 46 Degree Freeze Protection
- Anti-corrosion fin coating
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 342
- HSPF2:
- 9.5
- Height:
- 7-19/20
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 11-1/2
- Line Set Connection Type:
- Flared
- Liquid Line (OD):
- 1/4
- MBH:
- 9
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 16
- Multi-Zone Compatible:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- SEER2:
- 19
- Suction Line (OD):
- 3/8
- Type:
- DREW09S2AL
- UPC:
- 199242073122
- Volts:
- 115V
- Weight:
- 19.8
- Width:
- 31-93/100
- Zones:
- 1