This product requires certification to purchase.

115V 9,000 BTU Single Zone Outdoor Unit

Durastar

115V 9,000 BTU Single Zone Outdoor Unit

  • Fast #
  • Part #DRE1U09S2A
  • Item #12190112
  • Manufacturer Part #DRE1U09S2A
5 out of 5 Customer Rating
Brand image
Durastar

115V 9,000 BTU Single Zone Outdoor Unit

  • Fast #
  • Part #DRE1U09S2A
  • Item #12190112
  • Manufacturer Part #DRE1U09S2A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • 115V Compatible
  • Quiet Operation
  • Turbo, ECO, Self Clean, Timer, Sleep Modes, and more.
  • Variable speed inverter compressor
  • 46 Degree Freeze Protection
  • Anti-corrosion fin coating
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
Auto Switching Heat:
Yes
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
9000 Btu/h
Compressor Type:
Rotary
Decibel Rating (dB):
54 dB
EER2:
11.7
Energy Star Compliant:
No
HSPF2:
9.5
HVAC System Type:
Heat Pump
Height:
19-61/100 in
Indoor Outdoor:
Outdoor
Length:
9-21/100 in
Line Set Connection Type:
Flared
Liquid Line (OD):
1/4 in
MBH:
9
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
16
Multi-Zone Compatible:
No
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigeration Control Type:
EEV
SEER2:
19
Suction Line (OD):
3/8 in
Type:
DRE1U09S2A
UPC:
199242073108
Volts:
115V
Weight:
51.8 lb
Width:
28-3/100 in
Zones:
1