This product requires certification to purchase.

12,000 BTU Window Air Conditioner with Supplemental Electric Heat (208-230V - 12,000 BTU Cooling / 11,000 BTU Heating)

Durastar

12,000 BTU Window Air Conditioner with Supplemental Electric Heat (208-230V - 12,000 BTU Cooling / 11,000 BTU Heating)

  • Fast #
  • Part #DRWHC122XNA1
  • Item #10384217
  • Manufacturer Part #DRWHC122XNA1
5 out of 5 Customer Rating
Brand image
Durastar

12,000 BTU Window Air Conditioner with Supplemental Electric Heat (208-230V - 12,000 BTU Cooling / 11,000 BTU Heating)

  • Fast #
  • Part #DRWHC122XNA1
  • Item #10384217
  • Manufacturer Part #DRWHC122XNA1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heat function is intended to provide supplemental heating in addition to an existing heat source. For more product details, please see owner's manual.
  • Versatile non-permanent installation for short term or long term use.
  • Window venting installation kit included ensuring the set up is easy along with saving you time and money!
  • Included remote control allowing you to comfortably control your desired cooling temperature on the go!
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Two year warranty
  • A2L Compatible
  • AC provides supplemental heating ideal for small spaces, delivering a gentle 20–35°F supply-air temperature rise-best used as comfort or top-off heating rather than primary heat in cold weather.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
19 in
Height
14-5/8 in
Max CFM
279 cfm
Weight
71.7 lb
Width
21-7/16 in
Characteristics & Features
A2L Compatible
Yes
CEER
10.9
Color Finish Name
White
Dehumidification
3.17
Installation Type
Window Mount
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-32
Electrical & Operational Information
AMP
6.1, 15.7
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
11000 Btu/h
Fan Speeds
3
Plug Type
6-20P
Power Source
Electric
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
781889983638