This product requires certification to purchase.

18,000 BTU - Concealed Duct - Multi-Zone Mini-Split Heat Pump System - 208/230V

Durastar

18,000 BTU - Concealed Duct - Multi-Zone Mini-Split Heat Pump System - 208/230V

  • Fast #
  • Part #DRP2H18D0912A
  • Item #9918240
  • Manufacturer Part #RP2H18D0912A
4 out of 5 Customer Rating
Brand image
Durastar

18,000 BTU - Concealed Duct - Multi-Zone Mini-Split Heat Pump System - 208/230V

  • Fast #
  • Part #DRP2H18D0912A
  • Item #9918240
  • Manufacturer Part #RP2H18D0912A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details


Specifications

A2L Compatible:
No
Application:
Residential
Auto Switching Heat:
Yes
BTU Cooling Rating:
17000 Btu/h
BTU Heat Rating:
10000 Btu/h
CFM:
818 ft3/min
EER:
12.5
EER2:
12.5
Installation Type:
Slim Duct
Liquid Line (OD):
1/4 in
MBH:
18
Refrigerant:
R-410A
SEER:
21.3
Suction Line (OD):
3/8 in
Tonnage:
1.5 Ton
Volts:
208V
Weight:
105.8 lb
Zones:
2