This product requires certification to purchase.

18,000 BTU - Indoor - High Static Slim Ducted - Mini-Split - R-454B

Durastar

18,000 BTU - Indoor - High Static Slim Ducted - Mini-Split - R-454B

  • Fast #
  • Part #DRADH18F2A
  • Item #10782518
  • Manufacturer Part #DRADH18F2A
5 out of 5 Customer Rating
Brand image
Durastar

18,000 BTU - Indoor - High Static Slim Ducted - Mini-Split - R-454B

  • Fast #
  • Part #DRADH18F2A
  • Item #10782518
  • Manufacturer Part #DRADH18F2A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single zone and multizone compatible
  • Static pressure up to 0.8 in. WC
  • Horizontal and vertical installation
  • Drain pump included
  • DRSTAT101 programmable wired thermostat included
  • Turbo, ECO, Active Clean, Sleep modes and more
  • Anti-corrosion fin coating
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
Energy Star Compliant:
Yes
Height:
9-5/8 in
Indoor Outdoor:
Indoor
Length:
29-1/2 in
MBH:
18
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889998830
Volts:
208/230V
Width:
39-3/8 in