This product requires certification to purchase.

18,000 BTU - Indoor - Low Static Slim Ducted - Mini-Split - R-454B

Durastar

18,000 BTU - Indoor - Low Static Slim Ducted - Mini-Split - R-454B

  • Fast #
  • Part #DRADL18F2A
  • Item #10782521
  • Manufacturer Part #DRADL18F2A
5 out of 5 Customer Rating
Brand image
Durastar

18,000 BTU - Indoor - Low Static Slim Ducted - Mini-Split - R-454B

  • Fast #
  • Part #DRADL18F2A
  • Item #10782521
  • Manufacturer Part #DRADL18F2A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single zone and multizone compatible
  • Static pressure up to 0.4 in. WC
  • Horizontal and vertical installation
  • External drain pump included (in horizontal installation only)
  • DRSTAT101 programmable wired thermostat included
  • Turbo, ECO, Active Clean, Sleep modes and more
  • Anti-corrosion fin coating
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Height
8-5/16 in
Length
29-9/16 in
Width
34-11/16 in
Characteristics & Features
A2L Compatible
Yes
Indoor Outdoor
Indoor
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
18000
BTU Cooling Rating
18000 Btu/h
Maximum Overcurrent Protection (MOP)
15
MBH
18
Minimum Circuit Ampacity (MCA)
3
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
UPC
781889998861