This product requires certification to purchase.

18,000 BTU - Indoor - One-Way Cassette - Mini-Split - R-454B

Durastar

18,000 BTU - Indoor - One-Way Cassette - Mini-Split - R-454B

  • Fast #
  • Part #DRAL18F2A
  • Item #10782525
  • Manufacturer Part #DRAL18F2A
3.5 out of 5 Customer Rating
Brand image
Durastar

18,000 BTU - Indoor - One-Way Cassette - Mini-Split - R-454B

  • Fast #
  • Part #DRAL18F2A
  • Item #10782525
  • Manufacturer Part #DRAL18F2A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single zone and multizone compatible
  • Quiet Operation
  • Humidity Control
  • Wireless remote control with "Follow Me" technology
  • Turbo, ECO, Active Clean, Sleep modes and more
  • Compatible with DRSTAT101 wired thermostat
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
  • Panel included
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
Energy Star Compliant:
Yes
Height:
9 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Length:
13-3/16 in
MBH:
18
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889998908
Volts:
208/230V
Width:
50-5/16 in