This product requires certification to purchase.

18,000 BTU - Outdoor -Multi-Zone Mini-Split Heat Pump - R-454B

Durastar

18,000 BTU - Outdoor -Multi-Zone Mini-Split Heat Pump - R-454B

  • Fast #
  • Part #DRA3U18M2A
  • Item #10782504
  • Manufacturer Part #DRA3U18M2A
3.2 out of 5 Customer Rating
Brand image
Durastar

18,000 BTU - Outdoor -Multi-Zone Mini-Split Heat Pump - R-454B

  • Fast #
  • Part #DRA3U18M2A
  • Item #10782504
  • Manufacturer Part #DRA3U18M2A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Operational temperature down to -13 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
  • Refrigeration port adaptors included
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Height
26-1/2 in
Length
13-7/16 in
Liquid Line (OD)
1/4 in
Suction Line (OD)
3/8 in
Tonnage
1.5 Ton
Weight
100 lb
Width
35-1/16 in
Characteristics & Features
A2L Compatible
Yes
EER2
12.5
EER2 Range
11.7 - 23.0
HSPF2 Range
7.5 - 25.0
Indoor Outdoor
Outdoor
Line Set Connection Type
Flared
Multi-Zone Compatible
Yes
Number of Condenser Fan Motors
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-454B
Refrigeration Control Type
EEV
SEER2
21
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
19000 Btu/h
Decibel Rating (dB)
60 dB
Maximum Overcurrent Protection (MOP)
20
MBH
18
Minimum Circuit Ampacity (MCA)
16
Phase
Single Phase
Volts
208/230V
Zones
3
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
HSPF2
10
UPC
781889998694