18,000 BTU 2 Zone 22.5 SEER Wall Mount Mini Split Package
18,000 BTU 2 Zone 22.5 SEER Wall Mount Mini Split Package
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 818 ft3/min
- EER:
- 11.25
- EER2:
- 11.3
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Refrigerant:
- R-410A
- SEER:
- 22.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208V
- Weight:
- 156.5 lb
- Zones:
- 2