18k BTU - Outdoor -Multi-Zone Mini-Split Heat Pump 208/230V

You last purchased this on
 
Durastar

18k BTU - Outdoor -Multi-Zone Mini-Split Heat Pump 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

18k BTU - Outdoor -Multi-Zone Mini-Split Heat Pump 208/230V

  • Fast #
  • Part #DRA2U18M1B
  • Item #9744459
  • Manufacturer Part #DRA2U18M1B
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Included base pan heater
  • Refrigeration port adaptors included
  • Operational temperature down to -13 Deg F
  • Quiet operation
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
Yes
BTU:
18000
BTU Cooling Rating:
17000 Btu/h
BTU Heat Rating:
18000 Btu/h
CFM:
818 ft3/min
CSA Certified:
CSA-C22.2 No. 236
Color Finish Name:
White
Compressor Type:
Inverter
Decibel Rating (dB):
62.4 dB
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
HSPF:
10.15
HSPF2:
10.2
HSPF2 Range:
7.5 - 25.0
Height:
27-5/8 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
18
Origin:
Global
Phase:
Single Phase
Product Type:
Mini-Split Condenser
Refrigerant:
R-410A
Refrigerant Control:
EEV
SEER:
21.3
SEER2:
21.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Tonnage:
1.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
WaterSense Labeled:
No
Watts:
1517 W
Weight:
105.8 lb
Width:
33-1/4 in
Zones:
2