18k BTU - Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump 208/230V
18k BTU - Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump 208/230V
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Included base pan heater
- Variable speed inverter compressor
- High heating capacity at 0 Deg F
- Operational temperature down to -22 Deg F
- Quiet operation
- Anti-corrosion fin coating
Specifications
- AMP:
- 8.9, 9.2
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 1765 ft3/min
- CSA Certified:
- CSA-C22.2 No. 236
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 59 dB
- Depth:
- 13-7/16 in
- EER:
- 13
- EER2:
- 13.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11
- HSPF2:
- 11.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 26-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MA Approved -:
- No
- MBH:
- 18
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.5
- SEER2:
- 22.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Watts:
- 1575 W
- Weight:
- 101 lb
- Width:
- 35-1/16 in
- Zones:
- 1