2 Ton - Two Stage Front Return Air Handler - 8 kW - R-454B
2 Ton - Two Stage Front Return Air Handler - 8 kW - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rugged Steel Compact Cabinet Construction
- Front or Bottom Return with Aluminum Indoor Coil
- Refrigerant Detection System
- Designed for Sustainability with Low GWP
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- BTU Heat Rating:
- 22800 Btu/h
- CFM:
- 800
- Communicating:
- Non-Communicating
- Height:
- 36
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm; www.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- Type:
- DRF2TB2421ASTSNJB8
- UL Listed:
- Yes
- UPC:
- 662021706493
- Volts:
- 208/230V
- Weight:
- 80
- Width:
- 21-1/2