This product requires certification to purchase.

2.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

Durastar

2.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #DRACS14B30AJ1ANA
  • Item #11696745
  • Manufacturer Part #DRACS14B30AJ1ANA
3.4 out of 5 Customer Rating
Brand image
Durastar

2.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #DRACS14B30AJ1ANA
  • Item #11696745
  • Manufacturer Part #DRACS14B30AJ1ANA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Small chassis design for tight spaces
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
25
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Decibel Rating (dB):
73 dB
Height:
24-1/4 in
Liquid Line (OD):
3/8 in
MBH:
30
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
Type:
DRACS14B30AJ1ANA
Volts:
208/230V