This product requires certification to purchase.

2.5 Ton - 14.3 SEER2 - Small Chassis Air Conditioner Condenser - R410A

Durastar

2.5 Ton - 14.3 SEER2 - Small Chassis Air Conditioner Condenser - R410A

  • Fast #
  • Part #DRACS14A30AJ1ANA
  • Item #10334333
  • Manufacturer Part #DRACS14A30AJ1ANA
5 out of 5 Customer Rating
Brand image
Durastar

2.5 Ton - 14.3 SEER2 - Small Chassis Air Conditioner Condenser - R410A

  • Fast #
  • Part #DRACS14A30AJ1ANA
  • Item #10334333
  • Manufacturer Part #DRACS14A30AJ1ANA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
BTU:
30000
Brand Model Compatibility:
Durastar DRAEF3617STAN
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
27-63/100
EER2:
11.7
EER2 Range:
11.7 - 23.0
ETL Listed:
No
Height:
32-1/4
Length:
27-63/100
Liquid Line (OD):
3/8
Lock Rotor Amps (LRA):
65
MBH:
30
Maximum Overcurrent Protection (MOP):
20
Minimum Circuit Ampacity (MCA):
17
Number of Condenser Fan Motors:
1
Phase:
Single Phase
RPM:
825
Rated Load Amps (RLA):
13
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
Yes
UPC:
662021621192
Volts:
208/230V
Watts:
165
Weight:
185
Width:
28-3/4