This product requires certification to purchase.

23,000 BTU Window Air Conditioner with Supplemental Electric Heat (208-230V - 23,000 BTU Cooling / 16,000 BTU Heating)

Durastar

23,000 BTU Window Air Conditioner with Supplemental Electric Heat (208-230V - 23,000 BTU Cooling / 16,000 BTU Heating)

  • Fast #
  • Part #DRWHC232XNA1
  • Item #10384219
  • Manufacturer Part #DRWHC232XNA1
4.3 out of 5 Customer Rating
Brand image
Durastar

23,000 BTU Window Air Conditioner with Supplemental Electric Heat (208-230V - 23,000 BTU Cooling / 16,000 BTU Heating)

  • Fast #
  • Part #DRWHC232XNA1
  • Item #10384219
  • Manufacturer Part #DRWHC232XNA1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heat function is intended to provide supplemental heating in addition to an existing heat source. For more product details, please see owner's manual.
  • Versatile non-permanent installation for short term or long term use.
  • Window venting installation kit included ensuring the set up is easy along with saving you time and money!
  • Included remote control allowing you to comfortably control your desired cooling temperature on the go!
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Two year warranty
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
23200 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Dehumidification:
7.6
Depth:
25-3/8 in
Fan Speeds:
3
Height:
17-15/16 in
Max CFM:
523 cfm
Plug Type:
6-30P
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-32
UPC:
781889983652
Volts:
208/230V
Weight:
121 lb
Width:
25-3/8 in