24,000 BTU - Ceiling Cassette - Mini-Split Indoor Unit - 208/230V
24,000 BTU - Ceiling Cassette - Mini-Split Indoor Unit - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single zone and multizone compatible
- Anti-corrosion fin coating
- Quiet operation
- Follow me mode
- Turbo mode
Specifications
- A2L Compatible:
- No
- AMP:
- 8.78
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24400 Btu/h
- CFM:
- 878 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 51 dB
- Depth:
- 8-1/16 in
- EER:
- 12.5
- EER2:
- 12.5
- HSPF:
- 10.5
- HSPF2:
- 10.5
- Height:
- 8-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Length:
- 32-11/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 706 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 21.5
- SEER2:
- 21.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UPC:
- 781889870686
- Volts:
- 208/230V
- Weight:
- 46.3 lb
- Width:
- 33-1/16 in
- Zones:
- 1