24,000 BTU - Indoor - Floor/Ceiling Flex Mount - Mini-Split - R-454B
24,000 BTU - Indoor - Floor/Ceiling Flex Mount - Mini-Split - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single zone and multizone compatible
- Highly efficient and flexible install options
- Quiet Operation
- Humidity Control
- Wireless remote control with "Follow Me" technology
- Turbo, ECO, Active Clean, Sleep modes and more
- Compatible with DRSTAT101 wired thermostat
- Designed for Sustainability with Low GWP and Refrigerant Detection System
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- CFM:
- 736 ft3/min
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 9-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount, Ceiling Mount
- Length:
- 26-9/16 in
- Line Set Connection Type:
- Flared
- MBH:
- 24
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 2.5
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- SEER2:
- 21.1
- SEER2 Range:
- 15.2 - 40.0
- UPC:
- 781889998885
- Volts:
- 208/230V
- Weight:
- 61 lb
- Width:
- 42-1/16 in