24,000 BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V
24,000 BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
- Wired remote control with follow me technology
- Variable speed inverter compressor
- Operational temperature down to -13 degrees Fahrenheit
- Included base pan heater
- Anti-corrosion fin coating
- Quiet operation
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25000 Btu/h
- CFM:
- 2235
- Compressor Type:
- Inverter
- Depth:
- 16-1/8
- EER:
- 12.5
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Height:
- 31-7/8
- Installation Type:
- Wall Mount
- Length:
- 42-7/8
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Max CFM:
- 601
- Refrigerant:
- R-410A
- SEER:
- 20.5
- Suction Line (OD):
- 5/8
- Tonnage:
- 2 Ton
- Type:
- DURRP1H24W24
- Volts:
- 208V
- Weight:
- 141.1
- Width:
- 42-7/8
- Zones:
- 1