24 in. 24° HVAC Fan Blade
24 in. 24° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Hub Location: Inlet Side
- Bore Diameter: 1/2"
- No. of Blades: 2
Documents
Specifications
- Application:
- Residential
- Blade Pitch:
- 24°
- Blade Span:
- 24 in
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 6-1/5 in
- Length:
- 26-1/2 in
- Material:
- Aluminum
- UL Listed:
- No
- UPC:
- 662766352122
- Weight:
- 2.5 lb
- Width:
- 11-1/2 in