This product requires certification to purchase.

24,000 BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V

Durastar

24,000 BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V

  • Fast #
  • Part #DRP1H24W24
  • Item #9904699
  • Manufacturer Part #RP5H48W0912121218
4.3 out of 5 Customer Rating
Brand image
Durastar

24,000 BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V

  • Fast #
  • Part #DRP1H24W24
  • Item #9904699
  • Manufacturer Part #RP5H48W0912121218
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wired remote control with follow me technology
  • Variable speed inverter compressor
  • Operational temperature down to -13 degrees Fahrenheit
  • Included base pan heater
  • Anti-corrosion fin coating
  • Quiet operation
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
Application:
Residential
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
25000 Btu/h
CFM:
2235 ft3/min
Compressor Type:
Inverter
Depth:
16-1/8 in
EER:
12.5
EER2:
12.5
Height:
31-7/8 in
Installation Type:
Wall Mount
Length:
42-7/8 in
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
601 cfm
Refrigerant:
R-410A
SEER:
20.5
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208V
Weight:
141.1 lb
Width:
42-7/8 in
Zones:
1