25A 230V High/Low Limit Switch
25A 230V High/Low Limit Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Open Temperature (F): 105
- Mounting: Flanged airstream
- Close Temperature (F): 95
- No. of Poles: 1
- Disc Face: Exposed
Specifications
- AMP:
- 25
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Color Finish Name:
- Red
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- MA Approved -:
- No
- Maximum Temperature:
- 105
- Product Type:
- Limit Switch
- Temperature Range:
- 95 to 105 Deg F
- Volts:
- 230V
- WaterSense Labeled:
- No
- Watts:
- 1.5 W