27,000 BTU Cooling / 28,000 BTU Heating 22 SEER 208 Volt Three Zone Mini Split Package with Wall Mount Evaporators
27,000 BTU Cooling / 28,000 BTU Heating 22 SEER 208 Volt Three Zone Mini Split Package with Wall Mount Evaporators
Product Details
Product Details
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 27000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 2129
- Depth:
- 16-1/8
- EER:
- 12.0
- EER2:
- 12
- EER2 Range:
- 11.7 - 23.0
- Height:
- 31-7/8
- Installation Type:
- Wall Mount
- Length:
- 31-9/16
- Liquid Line (OD):
- 1/4
- MBH:
- 28
- Max CFM:
- 291
- Refrigerant:
- R-410A
- SEER:
- 22.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 2.33 Ton
- Type:
- DRP3H28W090912
- Volts:
- 208V
- Weight:
- 152.1
- Width:
- 40-11/16
- Zones:
- 3