28,000 BTU 3 Zone 22 SEER Wall Mount Mini Split Package
28,000 BTU 3 Zone 22 SEER Wall Mount Mini Split Package
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Durastar 28,000 BTU - Outdoor - Multi-Zone Heat Pump 208/230V
Part #DRA3U28M1A
Durastar 9,000 BTU - Indoor - Wall Mount - Mini-Split - 208/230V
Part #DRAW09F1A
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 27000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 2129 ft3/min
- EER:
- 12.0
- EER2:
- 12.0
- EER2 Range:
- 11.7 - 23.0
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 28
- Refrigerant:
- R-410A
- SEER:
- 22.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2.33 Ton
- Type:
- DRP3H28W090912A
- Volts:
- 208V
- Weight:
- 152.1 lb
- Zones:
- 3