3/4 hp 208/230V Single Phase ECM Variable Speed Blower Motor
3/4 hp 208/230V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Drive Type: Direct Drive
- Bearing Type: Ball
- Motor Type: SelecTech
Specifications
- Blower Type:
- ECM Variable Speed
- Diameter:
- 7-3/10
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 15-1/2
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 662766697940
- Volts:
- 208/230V
- Weight:
- 15.4