3 Ton - Medium Efficiency - Cased Coil - R-454B
3 Ton - Medium Efficiency - Cased Coil - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- Coils have copper sweat refrigerant connections
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
- Unique drain pan design maximizes application flexibility and condensate removal
- Refrigerant Detection System
- Designed for Sustainability with Low GWP
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Coil Type:
- N
- Height:
- 28 in
- Indoor Outdoor:
- Indoor
- Length:
- 21-11/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UPC:
- 662021710759
- Weight:
- 51 lb
- Width:
- 21 in