3.5 Ton - 13 SEER2 - Air Conditioner - R-454B
3.5 Ton - 13 SEER2 - Air Conditioner - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards & weather corrosion
- Easily Accessible Control Box: Ease of installation and serviceability
- Designed for Sustainability with Low GWP
- Filter drier (shipped - not installed)
- Optimized 7mm Coil Design
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2758 ft3/min
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 68 dB
- EER2:
- 9.0
- Factory Std. Refrigerant Charge:
- 112 oz
- Height:
- 27-3/16 in
- Length:
- 33-11/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Maximum Overcurrent Protection (MOP):
- 35
- Minimum Circuit Ampacity (MCA):
- 23
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm; www.P65Warnings.ca.gov
- Rated Load Amps (RLA):
- 17.3
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021718786
- Volts:
- 208/230V
- Weight:
- 245 lb
- Width:
- 33-11/16 in