3.5 Ton - 14.3 SEER2 - Heat Pump - R-454B
3.5 Ton - 14.3 SEER2 - Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fully Louvered Steel Cabinet
- Two-Stage Scroll Compressor
- 7MM Condenser Copper Coil
- Inverted Reversing Valve
- Easily Accessible Control Box
- Designed for Sustainability with Low GWP
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4077 ft3/min
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- EER2:
- 9
- EER2 Range:
- 0 - 10.5
- Factory Std. Refrigerant Charge:
- 130 oz
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 35-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Maximum Overcurrent Protection (MOP):
- 40
- Minimum Circuit Ampacity (MCA):
- 24
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 18
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021691515
- Volts:
- 208/230V
- Weight:
- 220 lb
- Width:
- 33-11/16 in