This product requires certification to purchase.

3.5 Ton - 15.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A

Durastar

3.5 Ton - 15.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRHP15A42BJ1NA
  • Item #8871362
  • Manufacturer Part #DRHP15A42BJ1NA
5 out of 5 Customer Rating
Brand image
Durastar

3.5 Ton - 15.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRHP15A42BJ1NA
  • Item #8871362
  • Manufacturer Part #DRHP15A42BJ1NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Composite base pan dampens sound, secures wire grille and eliminates corrosion.
  • Improved Tubing design reduces vibration and stress making unit quieter and reducing opportunity for leaks
  • Wire grille provides coil protection, enhances cabinet strength and rigidity
  • Optimized defrost characteristics provides better home comfort
  • Powder coat paint finish for a long lasting professional finish
  • Optimized reversing valve sizing improves shifting performance for quieter unit operation and increased life of the system
  • Enhanced mufflers help to dissipate vibration energy
  • Sound abating feature added to the scroll compressor significantly reduces noise when system transitions in and out of defrost mode
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
Application:
Residential
Auto Switching Heat:
No
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CSA Certified:
No
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73.0 dB
ETL Listed:
No
Energy Star Compliant:
Yes
HSPF:
9.0
Height:
39
Liquid Line (OD):
3/8
MBH:
42
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
15.0
SEER2:
15
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Tonnage:
3.5 Ton
UL Listed:
Yes
UPC:
781889854174
Volts:
208/230V
Weight:
180
Width:
35-3/4