30,000 BTU Side Discharge Communicating/24V Heat Pump- 208/230V
30,000 BTU Side Discharge Communicating/24V Heat Pump- 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Included base pan heater
- Variable speed inverter compressor
- 24V Compatible
- Anti-corrosion fin coating
- Quiet operation
- Operational temperature down to -13 oF
Specifications
- A2L Compatible:
- No
- AMP:
- 13.2, 12.4
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 31000 Btu/h
- CFM:
- 3000 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 59.5
- Depth:
- 16-1/8 in
- EER2:
- 10.6
- Energy Star Compliant:
- No
- HSPF2:
- 8.5
- Height:
- 31-7/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER2:
- 17.3
- Suction Line (OD):
- 3/4 in
- UPC:
- 781889964194
- Volts:
- 208/230V
- Watts:
- 2835 W
- Weight:
- 142 lb
- Width:
- 37-1/4 in
- Zones:
- 1