This product requires certification to purchase.

30,000 BTU Sirius Heat Side Discharge Communicating/24V Heat Pump - R-454B

Durastar

30,000 BTU Sirius Heat Side Discharge Communicating/24V Heat Pump - R-454B

  • Fast #
  • Part #DRU1H30S2A
  • Item #10782547
  • Manufacturer Part #DRU1H30S2A
4.9 out of 5 Customer Rating
Brand image
Durastar

30,000 BTU Sirius Heat Side Discharge Communicating/24V Heat Pump - R-454B

  • Fast #
  • Part #DRU1H30S2A
  • Item #10782547
  • Manufacturer Part #DRU1H30S2A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High heating capacity at 0 Deg F
  • Operational temperature down to -22 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • 24V Compatible
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
31-5/16 in
Length
16-3/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2.5 Ton
Weight
164 lb
Width
37-1/4 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Inverter
EER2
11.7
EER2 Range
11.7 - 23.0
HSPF2 Range
7.5 - 25.0
Indoor Outdoor
Outdoor
Line Set Connection Type
Flared
Number of Condenser Fan Motors
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-454B
Refrigeration Control Type
EEV
SEER2
16.8
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
30000
BTU Cooling Rating
30000 Btu/h
BTU Heat Rating
34000 Btu/h
Decibel Rating (dB)
60.5 dB
Maximum Overcurrent Protection (MOP)
30
MBH
30
Minimum Circuit Ampacity (MCA)
29.5
Phase
Single Phase
Rated Load Amps (RLA)
22.4
Volts
208/230V
Zones
1
Warranty & Product Information
Application
Residential
HSPF2
10
UPC
781889999127