This product requires certification to purchase.

36,000 BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump - R-454B

Durastar

36,000 BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump - R-454B

  • Fast #
  • Part #DRA5H36M2A
  • Item #10782507
  • Manufacturer Part #DRA5H36M2A
3.5 out of 5 Customer Rating
Brand image
Durastar

36,000 BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump - R-454B

  • Fast #
  • Part #DRA5H36M2A
  • Item #10782507
  • Manufacturer Part #DRA5H36M2A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Log in or Create an Account to ship this product
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High heating capacity at 0 Deg F
  • Operational temperature down to -22 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
  • Refrigeration port adaptors included
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
36000 Btu/h
Decibel Rating (dB):
65 dB
EER2:
12.2
Energy Star Compliant:
Yes
HSPF2:
11.3
Height:
38-3/8 in
Indoor Outdoor:
Outdoor
Length:
16-5/16 in
Line Set Connection Type:
Flared
Liquid Line (OD):
1/4 in
MBH:
36
Maximum Overcurrent Protection (MOP):
40
Minimum Circuit Ampacity (MCA):
37
Multi-Zone Compatible:
Yes
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigeration Control Type:
EEV
SEER2:
21.5
Suction Line (OD):
1/2 in
Tonnage:
3 Ton
UPC:
781889998724
Volts:
208/230V
Weight:
212 lb
Width:
38-9/16 in
Zones:
5