36,000 BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
36,000 BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single or multi-zone compatible
- High efficiency up to 22.5 SEER
- Heat pump with an inverter compressor
- Included base pan heater allows heating capabilities as low as -13°F
- This model requires four 1/4 inch Liquid Line OD and four 3/8 inch Suction Line OD connections.
- Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
Specifications
- AMP:
- 15.4
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 2147 ft3/min
- Decibel Rating (dB):
- 62.3 dB
- Depth:
- 16-1/8 in
- EER:
- 11.25
- EER2:
- 10.6
- Energy Star Compliant:
- No
- HSPF:
- 10.3
- HSPF2:
- 10.3
- Height:
- 31-7/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Max CFM:
- 2147 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 22.5
- SEER2:
- 23.1
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 3 Ton
- UPC:
- 781889870679
- Volts:
- 208/230V
- Watts:
- 3600 W
- Weight:
- 156.5 lb
- Width:
- 37-1/4 in
- Zones:
- 4