36k BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump 208/230V
36k BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High heating capacity at 0 Deg F
- Included base pan heater
- Variable speed inverter compressor
- Anti-corrosion fin coating
- Quiet operation
- Operational temperature down to -22 Deg F
- Refrigeration port adaptors included
Specifications
- AMP:
- 13.2, 13.7
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 4500 ft3/min
- Decibel Rating (dB):
- 62 dB
- Depth:
- 16-5/16 in
- EER:
- 12.5
- EER2:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 10.8
- HSPF2:
- 10.8
- Height:
- 52-1/2 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 20.0
- SEER2:
- 20.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 3 Ton
- UPC:
- 781889905647
- Volts:
- 208/230V
- Watts:
- 3000 W
- Weight:
- 223.11 lb
- Width:
- 37-1/2 in
- Zones:
- 4