This product requires certification to purchase.

4 Ton - Standard Efficiency - Cased Coil - R-454B

Durastar

4 Ton - Standard Efficiency - Cased Coil - R-454B

  • Fast #
  • Part #DRBEF4821STANMC
  • Item #10491009
  • Manufacturer Part #DRBEF4821STANMC
3.9 out of 5 Customer Rating
Brand image
Durastar

4 Ton - Standard Efficiency - Cased Coil - R-454B

  • Fast #
  • Part #DRBEF4821STANMC
  • Item #10491009
  • Manufacturer Part #DRBEF4821STANMC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have copper sweat refrigerant connections
  • Feature two sets of 3/4 in NPT condensate drain connections for ease of connection
  • Chatleff metering device connections, at inlet and outlet of TXV or EXV and equalizer connections (TXV only)
  • Approved for system application with variety of Durastar outdoor units
  • Condensate drain pan is constructed of high-grade, heat-resistant, corrosion-free thermal-set material
  • Compatible with germicidal light system (UV-resistant)
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
28 in
Length
21-11/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
4 Ton
Weight
71 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Evaporator
Indoor Outdoor
Indoor
Material
Steel
Refrigerant
R-454B
Refrigerant Control
TXV
Electrical & Operational Information
BTU
48000
BTU Cooling Rating
48000 Btu/h
MBH
48
Phase
Single Phase
Power Source
Electric
Warranty & Product Information
UPC
662021709289