4 Ton - Two Stage Air Handler - 240V - R-454B
4 Ton - Two Stage Air Handler - 240V - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rugged Steel Compact Cabinet Construction
- Versatile 4-Way Convertible Compact Design
- Field Installed Auxiliary Heater Kits
- Aluminum Indoor Coil Design
- Quiet Operation
- Refrigerant Detection System
- Designed for Sustainability with Low GWP
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1400 ft3/min
- Coil Type:
- N
- Communicating:
- Non-Communicating
- Height:
- 55-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Steel
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021701757
- Volts:
- 208/230V
- Weight:
- 128 lb
- Width:
- 24-1/2 in