48,000 BTU Cooling / 48,000 BTU Heating 21.5 SEER 208 Volt Four Zone Mini Split Package with Wall Mount Evaporators
48,000 BTU Cooling / 48,000 BTU Heating 21.5 SEER 208 Volt Four Zone Mini Split Package with Wall Mount Evaporators
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four Zones
- 48,000 BTU
- 21.5 SEER
- Wall Mount Evaporators
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 4500
- Depth:
- 16-5/16
- EER:
- 11.6
- EER2:
- 11.6
- EER2 Range:
- 11.2 - 11.6
- Height:
- 52-1/2
- Installation Type:
- Wall Mount
- Length:
- 31-9/16
- Liquid Line (OD):
- 1/4
- MBH:
- 48
- Max CFM:
- 291
- Refrigerant:
- R-410A
- SEER:
- 21.5
- Suction Line (OD):
- 3/8
- Tonnage:
- 4 Ton
- Type:
- DRP4H48W12121212
- Volts:
- 208V
- Weight:
- 18.7
- Width:
- 41-3/4
- Zones:
- 5