48k BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
48k BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable speed inverter compressor
- Anti-corrosion fin coating
- Included base pan heater
- Refrigeration port adaptors included
- Operational temperature down to -13 Deg F
- Quiet operation
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- CFM:
- 4500 ft3/min
- CSA Certified:
- CSA-C22.2 NO. 236
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Compressor Type:
- Inverter
- Condensing:
- Yes
- Decibel Rating (dB):
- 64 dB
- Depth:
- 16-5/16 in
- EER:
- 11.6
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 11.5
- HSPF2:
- 11.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 52-1/2 in
- Indoor Outdoor:
- Outdoor
- Input (MBH):
- 48 MBH
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- MBH:
- 48
- Max CFM:
- 4500 cfm
- Maximum Temperature:
- 122
- Minimum Temperature:
- -13
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Mini-Split Condenser
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- SEER:
- 21.5
- SEER2:
- 21.1
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Temperature Range:
- 62 to 86 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Watts:
- 4364 W
- Weight:
- 223.8 lb
- Width:
- 37-1/2 in
- Zones:
- 5