This product requires certification to purchase.

55,000 BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump 208/230V

Durastar

55,000 BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump 208/230V

  • Fast #
  • Part #DRA5H55M1A
  • Item #9961276
  • Manufacturer Part #DRA5H55M1A
4.7 out of 5 Customer Rating
Brand image
Durastar

55,000 BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump 208/230V

  • Fast #
  • Part #DRA5H55M1A
  • Item #9961276
  • Manufacturer Part #DRA5H55M1A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High heating capacity at 0 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • Operational temperature down to -22 Deg F
  • Refrigeration port adaptors included
  • Requires Certification

Specifications

AMP:
23.5, 22.5
Application:
Residential
BTU:
55000
BTU Cooling Rating:
55000 Btu/h
BTU Heat Rating:
55000 Btu/h
CFM:
4500 ft3/min
Decibel Rating (dB):
62 dB
Depth:
16-5/16 in
EER:
11.0
EER2:
10.5
Energy Star Compliant:
No
HSPF:
10.8
HSPF2:
10.8
Height:
52-1/2 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
55
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
19.0
SEER2:
20.0
Suction Line (OD):
3/8 in
Tonnage:
4.5 Ton
UPC:
781889905661
Volts:
208/230V
Watts:
5238 W
Weight:
233 lb
Width:
37-1/2 in
Zones:
5