This product requires certification to purchase.

6,000 BTU - Indoor - Wall Mount - Mini-Split - R-454B

Durastar

6,000 BTU - Indoor - Wall Mount - Mini-Split - R-454B

  • Fast #
  • Part #DRAW06F2A
  • Item #10782531
  • Manufacturer Part #DRAW06F2A
3.2 out of 5 Customer Rating
Brand image
Durastar

6,000 BTU - Indoor - Wall Mount - Mini-Split - R-454B

  • Fast #
  • Part #DRAW06F2A
  • Item #10782531
  • Manufacturer Part #DRAW06F2A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single zone and multizone compatible
  • High efficiency
  • Quiet Operation
  • Anti-corrosion fin coating
  • Wireless remote control with "Follow Me" technology
  • Turbo, ECO, Active Clean, Sleep modes and more
  • Compatible with DRSTAT101 wired thermostat
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
6000
BTU Cooling Rating:
6000 Btu/h
BTU Heat Rating:
7000 Btu/h
CFM:
294
EER2:
13.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Height:
11-1/2
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
7-7/8
Line Set Connection Type:
Flared
MBH:
6
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
3
Multi-Zone Compatible:
Yes
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigeration Control Type:
EEV
SEER2:
25.3
SEER2 Range:
15.2 - 40.0
UPC:
781889998960
Volts:
208/230V
Weight:
18
Width:
28-11/16