This product requires certification to purchase.

6,000 BTU - Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump - R-454B

Durastar

6,000 BTU - Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump - R-454B

  • Fast #
  • Part #DRA1H06S2A
  • Item #10782493
  • Manufacturer Part #DRA1H06S2A
4.9 out of 5 Customer Rating
Brand image
Durastar

6,000 BTU - Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump - R-454B

  • Fast #
  • Part #DRA1H06S2A
  • Item #10782493
  • Manufacturer Part #DRA1H06S2A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High heating capacity at 0 Deg F
  • Operational temperature down to -22 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • Designed for Sustainability with Low GWP
  • Refrigerant Detection System
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
6000
BTU Cooling Rating:
6500 Btu/h
BTU Heat Rating:
8000 Btu/h
Compressor Type:
Inverter
Decibel Rating (dB):
53 dB
EER2:
16
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF2:
14.6
HSPF2 Range:
7.5 - 25.0
Height:
21-7/8 in
Indoor Outdoor:
Outdoor
Length:
11-15/16 in
Line Set Connection Type:
Flared
Liquid Line (OD):
1/4 in
MBH:
6
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
12
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigeration Control Type:
EEV
SEER2:
25.3
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
UPC:
781889998588
Volts:
208/230V
Weight:
68 lb
Width:
30-1/8 in
Zones:
1