60,000 BTU - Outdoor - Multi-Zone Mini-Split Heat Pump - R-454B
60,000 BTU - Outdoor - Multi-Zone Mini-Split Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Available
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Operational temperature down to -13 Deg F
- Included base pan heater
- Variable speed inverter compressor
- Anti-corrosion fin coating
- Quiet operation
- Designed for Sustainability with Low GWP and Refrigerant Detection System
- Refrigeration port adaptors included
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- Decibel Rating (dB):
- 65 dB
- EER2:
- 10
- EER2 Range:
- 0 - 10.5
- HSPF2:
- 9.6
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 52-1/2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 16-5/16 in
- Line Set Connection Type:
- Flared
- Liquid Line (OD):
- 1/4 in
- MBH:
- 60
- Maximum Overcurrent Protection (MOP):
- 40
- Minimum Circuit Ampacity (MCA):
- 36
- Multi-Zone Compatible:
- Yes
- Number of Condenser Fan Motors:
- 2
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- SEER2:
- 19.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 5 Ton
- UPC:
- 781889998779
- Volts:
- 208/230V
- Weight:
- 238 lb
- Width:
- 37-1/2 in
- Zones:
- 6