6,000 BTU - Indoor - One-Way Cassette - Mini-Split - 208/230V
6,000 BTU - Indoor - One-Way Cassette - Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The slim design fits between joists for easy installation
- Included drain pump
- Anti-corrosion fin coating
- Quiet operation
- Follow me mode
- Turbo mode
- Humidity sensor included
- Breaker included
- Panel included
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 3, 4.33
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- BTU Heat Rating:
- 7100 Btu/h
- CFM:
- 294 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 37.5 dB
- Depth:
- 13-3/16 in
- EER:
- 14.5
- EER2:
- 14.5
- HSPF:
- 10.6
- HSPF2:
- 10.6
- Height:
- 9 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MBH:
- 6
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 22.0
- SEER2:
- 22.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- UPC:
- 781889905685
- Volts:
- 208/230V
- Watts:
- 555 W
- Weight:
- 58.42 lb
- Width:
- 50-5/16 in
- Zones:
- 1