This product requires certification to purchase.

6k BTU - Indoor - Wall Mount - Mini-Split - 208/230V

Durastar

6k BTU - Indoor - Wall Mount - Mini-Split - 208/230V

  • Fast #
  • Part #DRAW06F1B
  • Item #9961282
  • Manufacturer Part #DRAW06F1B
4.4 out of 5 Customer Rating
Brand image
Durastar

6k BTU - Indoor - Wall Mount - Mini-Split - 208/230V

  • Fast #
  • Part #DRAW06F1B
  • Item #9961282
  • Manufacturer Part #DRAW06F1B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency up to 22.3 SEER2
  • Single zone and multizone compatible
  • Anti-corrosion fin coating
  • Quiet operation
  • Follow me mode
  • Turbo mode
  • Requires Certification
  • Green


Specifications

AMP:
3.55, 3.76
Application:
Residential
Auto Switching Heat:
Yes
BTU:
6000
BTU Cooling Rating:
6000 Btu/h
BTU Heat Rating:
7000 Btu/h
CFM:
294
Compressor Type:
Inverter
Decibel Rating (dB):
38.5 dB
Depth:
7-7/8
EER:
15.0
EER2:
15
EER2 Range:
11.7 - 23.0
HSPF:
11.0
HSPF2:
12
HSPF2 Range:
7.5 - 25.0
Height:
11-1/2
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Line Set Connection Type:
Flared
Liquid Line (OD):
1/4
MBH:
6
Max Fuse Size:
15
MiniSplit Parts or Accessory Type:
Heat Pump
Minimum Circuit Ampacity (MCA):
13
Multi-Zone Compatible:
Yes
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
23.5
SEER2:
23.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8
Tonnage:
0.5 Ton
UPC:
781889905722
Volts:
208/230V
Watts:
546
Weight:
18.87
Width:
28-11/16
Zones:
1