7,000 BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32
7,000 BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fits standard wall sleeve
- Auto Fan Mode
- Dry Mode
- Fresh Air Vent
- LCDI power cord included
- Automatic room freeze protection at 32°F in an unoccupied room
- 24V Thermostat Compatible
- 5-year limited warranty
-
A2L Compatible
Recommended Accessories
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.1
- BTU:
- 7000
- BTU Cooling Rating:
- 7300 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 346
- Coil Type:
- Coated Fin
- Cord Length:
- 72 in
- Decibel Rating (dB):
- 50.5 dB
- Dehumidification:
- 0.6
- Depth:
- 21
- EER:
- 13.1
- Energy Star Compliant:
- No
- Height:
- 16
- MBH:
- 7
- Max CFM:
- 346
- Nominal Heater Size (kilowatts):
- 3.5
- Phase:
- Single Phase
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- UL Listed:
- Yes
- UPC:
- 781889966174
- Vent Air:
- 61 cfm
- Volts:
- 208/230V
- Watts:
- 560
- Weight:
- 98.1
- Width:
- 42