7k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R-410A

This product has been replaced by

No image available
Durastar 7k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32
Manufacturer Part #DRPTAC07Y32351A
You last purchased this on
 
Durastar

7k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Durastar 7k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32
Manufacturer Part #DRPTAC07Y32351A
Durastar

7k BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R-410A

  • Fast #
  • Part #DRPTAC07Y41G1A
  • Item #9856574
  • Manufacturer Part #DRPTAC07Y41G1A
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits standard wall sleeve
  • LCDI power cord included
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 5-year limited warranty
  • Sleeve and grille sold separately
  • Washable filters
  • Automatic room freeze protection at 32°F in an unoccupied room
  • Requires Certification

Specifications

AMP:
2.6
Auto Switching Heat:
No
BTU:
7000
BTU Cooling Rating:
7200 Btu/h
BTU Heat Rating:
10900 Btu/h
CFM:
334 ft3/min
CSA Certified:
CSA C22.2 NO. 117
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Control Type:
Push Button
Cord Length:
72 in
Dehumidification:
0.6
Depth:
21 in
EER:
13.1
EER2:
13.1
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
Fan Speeds:
3
Hazardous Duty:
No
Height:
16 in
MA Approved -:
No
MBH:
7
Max CFM:
340 cfm
Nominal Heater Size (kilowatts):
3.5
Origin:
Global
Phase:
Single Phase
Plug Type:
6-20P
Power Source:
Electric
Refrigerant:
R-410A
Sleeve Type:
Wall
Tonnage:
0.5 Ton
Type:
DRPTAC07Y41G1A
UL Listed:
Yes
Vent Air:
61.1 cfm
Volts:
208/230V
WaterSense Labeled:
No
Watts:
550 W
Weight:
101.6 lb
Width:
42 in