This product requires certification to purchase.

8,000 BTU Window Room Air Conditioner - Cool Only

Durastar

8,000 BTU Window Room Air Conditioner - Cool Only

  • Fast #
  • Part #DRWAC081XNA1
  • Item #10384213
  • Manufacturer Part #DRWAC081XNA1
4.7 out of 5 Customer Rating
Brand image
Durastar

8,000 BTU Window Room Air Conditioner - Cool Only

  • Fast #
  • Part #DRWAC081XNA1
  • Item #10384213
  • Manufacturer Part #DRWAC081XNA1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Versatile non-permanent installation for short term or long term use.
  • Window venting installation kit included ensuring the set up is easy along with saving you time and money!
  • Included remote control allowing you to comfortably control your desired cooling temperature on the go!
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Two year warranty
  • AC provides supplemental heating ideal for small spaces, delivering a gentle 20–35°F supply-air temperature rise-best used as comfort or top-off heating rather than primary heat in cold weather.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
15-3/4 in
Height
13-3/8 in
Max CFM
196 cfm
Weight
43.7 lb
Width
18-9/16 in
Characteristics & Features
A2L Compatible
Yes
CEER
10.9
Color Finish Name
White
Dehumidification
2
Installation Type
Window Mount
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-32
Electrical & Operational Information
AMP
8.4
BTU Cooling Rating
8000 Btu/h
Fan Speeds
3
Plug Type
5-15P
Power Source
Electric
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
781889983591