8,000 BTU Window Air Conditioner with Supplemental Electric Heat (115V - 8,000 BTU Cooling / 3,500 BTU Heating)
8,000 BTU Window Air Conditioner with Supplemental Electric Heat (115V - 8,000 BTU Cooling / 3,500 BTU Heating)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heat function is intended to provide supplemental heating in addition to an existing heat source. For more product details, please see owner's manual.
- Versatile non-permanent installation for short term or long term use.
- Window venting installation kit included ensuring the set up is easy along with saving you time and money!
- Included remote control allowing you to comfortably control your desired cooling temperature on the go!
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
- Two year warranty
- A2L Compatible
- AC provides supplemental heating ideal for small spaces, delivering a gentle 20–35°F supply-air temperature rise-best used as comfort or top-off heating rather than primary heat in cold weather.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 8000 Btu/h
- BTU Heat Rating:
- 3500 Btu/h
- CEC Compliant:
- For Sale in CA
- CEER:
- 10.9
- Color Finish Name:
- White
- Dehumidification:
- 1.9
- Depth:
- 19
- Fan Speeds:
- 3
- Height:
- 14-5/8
- Installation Type:
- Window Mount
- Max CFM:
- 248
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- UPC:
- 781889983621
- Volts:
- 115V
- Weight:
- 60.6
- Width:
- 21-7/16