This product requires certification to purchase.

9,000 BTU - Floor Mounted - Mini-Split Indoor Unit - R-454B

Durastar

9,000 BTU - Floor Mounted - Mini-Split Indoor Unit - R-454B

  • Fast #
  • Part #DRAS09F2A
  • Item #10782528
  • Manufacturer Part #DRAS09F2A
3.8 out of 5 Customer Rating
Brand image
Durastar

9,000 BTU - Floor Mounted - Mini-Split Indoor Unit - R-454B

  • Fast #
  • Part #DRAS09F2A
  • Item #10782528
  • Manufacturer Part #DRAS09F2A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single zone and multizone compatible
  • High efficiency dual-louvered design
  • Quiet Operation
  • Humidity Control
  • Wireless remote control with "Follow Me" technology
  • Turbo, ECO, Active Clean, Sleep modes and more
  • Compatible with DRSTAT101 wired thermostat
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
9000 Btu/h
CFM:
441 ft3/min
EER2:
13.5
Energy Star Compliant:
Yes
Height:
24-7/16 in
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
7-7/8 in
Line Set Connection Type:
Flared
MBH:
9
Maximum Overcurrent Protection (MOP):
15
Minimum Circuit Ampacity (MCA):
3
Multi-Zone Compatible:
Yes
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigeration Control Type:
EEV
SEER2:
27.2
UPC:
781889998939
Volts:
208/230V
Weight:
33 lb
Width:
31-1/4 in