9,000 BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V
9,000 BTU - Wall Mount - Single Zone Mini-Split Heat Pump System - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Durastar 9,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V
Part #DRA1U09S1A
Durastar 9,000 BTU - Indoor - Wall Mount - Mini-Split - 208/230V
Part #DRAW09F1A
- Wall Mount
- 9,000 BTU
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9800 Btu/h
- CFM:
- 1176 ft3/min
- Compressor Type:
- Inverter
- EER:
- 14.0
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Refrigerant:
- R-410A
- SEER:
- 22.8
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208V
- Weight:
- 18.5 lb
- Zones:
- 1