9k BTU - Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump 208/230V
9k BTU - Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High heating capacity at 0 Deg F
- Included base pan heater
- Variable speed inverter compressor
- Anti-corrosion fin coating
- Quiet operation
- Operational temperature down to -22 Deg F
-
Green
Specifications
- AMP:
- 2.5, 4
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 1324 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 54.5 dB
- Depth:
- 13 in
- EER:
- 15.8
- EER2:
- 15.8
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 12.5
- HSPF2:
- 12.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 21-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 25.5
- SEER2:
- 26.4
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Watts:
- 902 W
- Weight:
- 74.1 lb
- Width:
- 31-11/16 in
- Zones:
- 1